Skip Content
EXTENSION,PLASTIC,PIPE DIA 1 1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION,PLASTIC,PIPE DIA 1 1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PPC7
  • Mfr. Model # 1PPC7
  • UNSPSC # 30102204
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.14 lbs

Product Details

Extension, Lavatory Flexible, Material of Construction Polypropylene, Color/Finish White/Plastic, Length (In.) 8, Gauge -, Pipe Dia. (In.) 1-1/4, For Use With Misaligned Pipes, Connection Slip, Includes Washers And Nuts.

Technical Specs

  • For Use With Misaligned Pipes
  • Includes Washers And Nuts
  • Item Extension
  • Material of Construction Polypropylene
  • Length (In.) 8
  • Package Quantity 1
  • Type Lavatory Flexible
  • Color/Finish White/Plastic
  • Pipe Dia. (In.) 1-1/4
  • Connection Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list