Skip Content
EXTENSION PIN LOCK 3/8INX 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION PIN LOCK 3/8INX 2IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB93783
  • Mfr. Model # 93783
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 103
  • Shipping Weight 0.05 lbs

Product Details

Pin lock 3/8 inch drive Hex bit extension, 2 inch overall length.

Technical Specs

  • Item Adaptor Hex 3/8" x 2" x 1/4" Square Drive with Pin
  • Length (In.) 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list