Skip Content
EXTENSION LOCKING 6 3/8 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION LOCKING 6 3/8 DR

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5260-06L
  • Mfr. Model # 5260-06L
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Finish Chrome
  • Item Locking Extension
  • Drive Size 3/8"
  • Overall Length 6"
  • Features Locking, Pin Socket Retention
  • For Use With 3/8" Drive Sockets
  • Number of Pieces 1
  • Standards ASME B107.500

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list