Skip Content
EXTENSION,LENGTH 60 IN,5/8 IN THREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION,LENGTH 60 IN,5/8 IN THREA

AMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KKW3
  • Mfr. Model # 4KKW3
  • UNSPSC # 41113910
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Connector Type 5/8" Thread
  • Features -
  • Item Extension
  • Length 60"
  • Material of Construction Stainless Steel
  • Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list