Skip Content
EXTENSION LANCE,VENTED GRIP,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION LANCE,VENTED GRIP,36 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MDD4
  • Mfr. Model # 1MDD4
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Length 36
  • Item Insulated Extension Lance
  • Material Zinc-Plated Steel
  • Max. Flow 10.5 gpm
  • Inlet 1/4" MNPT
  • Max. Fluid Temp. 302 Degrees F
  • Outlet 1/4" MNPT
  • Max. Pressure 5,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list