Skip Content
EXTENSION LANCE,MOLDED GRIP,48 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION LANCE,MOLDED GRIP,48 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1MDD3
  • Mfr. Model # 1MDD3
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.43 lbs

Technical Specs

  • For Use With -
  • Includes -
  • Item Insulated Extension Lance
  • Length 48
  • Material Zinc-Plated Steel
  • Max. Flow 10.5 gpm
  • Inlet 1/4" MNPT
  • Max. Fluid Temp. 302 Degrees F
  • Outlet 1/4" MNPT
  • Max. Pressure 5,000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list