Skip Content
EXTENSION,KITCHEN,6 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION,KITCHEN,6 IN LENGTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEY5
  • Mfr. Model # 4FEY5
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.09 lbs

Product Details

Extension, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. (In.) 1-1/2, Connection Slip, - Gauge, Height (In.) -, Length (In.) 6.

Technical Specs

  • Item Extension
  • Length (In.) 6
  • Material of Construction Polypropylene
  • Type Kitchen
  • Pipe Dia. (In.) 1-1/2
  • Color/Finish White
  • Package Quantity 1
  • Connection Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list