Skip Content
EXTENSION IMPACT SOCKET 3/4IN DR 4I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION IMPACT SOCKET 3/4IN DR 4I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSA3405
  • Mfr. Model # PSA3405
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 41
  • Shipping Weight 1.16 lbs

Product Details

Impact extension, 4 inches, 3/4 inch drive.

Technical Specs

  • Item Impact Socket Extension
  • Overall Length 4"
  • Drive Size 3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list