!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
EXTENSION IMPACT SOCKET 3/4IN DR 10

EXTENSION IMPACT SOCKET 3/4IN DR 10

WESTWARD

EXTENSION IMPACT SOCKET 3/4IN DR 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
EXTENSION IMPACT SOCKET 3/4IN DR 10

EXTENSION IMPACT SOCKET 3/4IN DR 10

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSWPSA3406
  • Mfr. Model # PSA3406
  • UNSPSC # 27111704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.185 lbs
Suggested Replacement Product
IMPACT SOCKET EXT.,3/4" DRIVE, 10" L

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $53.43 / EACH

EHC: EHC :

Product Details

Impact extension, 10 inches, 3/4 inch drive.

Technical Specs

  • Item Impact Socket Extension
  • Number of Pieces 1
  • Overall Length 10"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list