EXTENSION IMPACT SOCKET 1IN DR 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EXTENSION IMPACT SOCKET 1IN DR 4IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWPSA1005
  • Mfr. Model # PSA1005
  • UNSPSC # 27111704
  • CATALOGUE PAGE # 43
  • Shipping Weight 2.0 lbs

Product Details

Impact extension, 4 inches, 1 inch drive.

Technical Specs

  • Overall Length 4"
  • Item Impact Socket Extension
  • Drive Size 1"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list