EXTENSION IMPACT 1/2 DR 9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION IMPACT 1/2 DR 9

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT7184P
  • Mfr. Model # 7184P
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 50
  • Shipping Weight 0.85 lbs

Product Details

Impact socket extension, 9 inches x 1/2 inch drive.

Technical Specs

  • Finish Black Oxide
  • Item Impact Socket Extension
  • Drive Size 1/2"
  • Drive Type Square
  • SAE or Metric SAE
  • Overall Length 9"
  • Standards ASME B107.110-2012
  • Features Use Extensions to Gain Access to Fasteners in Locations That Would Otherwise be Difficult to Reach, Male Square is Oriented in Line with Female Squares for Use with Fixed Head Torque Wrenches, Full Chamfer At Drive Opening (When Applicable) for Easy Engagement with Drive Tools, Drive End Chamfer and Four Detents Help Provide Quick Positive Engagement with Drive Tool on Any of the Socket Drive Walls, Stamped Size for Easy Reference, Side Locking Hole
  • Includes Socket Extension only
  • Number of Pieces 1
  • Sockets Included 0

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list