EXTENSION HITCH BOX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION HITCH BOX

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL11784
  • Mfr. Model # 11784
  • UNSPSC # 25181708
  • CATALOGUE PAGE # 3212
  • Shipping Weight 14.33 lbs

Product Details

Step bumper receiver. Hitch box extension service step 2 inch extension only.

Technical Specs

  • Item Step Bumper Receivers
  • Includes Pins And clips
  • Finish Black Enamel Painted Finish
  • Features Black Powder Coated Finish. Perfect for Use on Tow Trailers of Various Coupler Heights. can be Used in the Rise or Drop Position as Needed. Two Pieces, Comes with Pull Pins and Clips
  • Length 14"
  • Shank Size 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list