Skip Content
EXTENSION,GREASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION,GREASE

LEGACY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZT34
  • Mfr. Model # 4ZT34
  • UNSPSC # 27112901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Features Extra Length Coupler Extension To Access Hard to Reach Areas
  • Item 9" Straight Rigid Extension with 4-jaw Coupler
  • For Use With Quick Connect Coupler System
  • Size 9"L
  • Sub-Category Hose and Rigid Extensions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list