Skip Content
EXTENSION FORK 6 X 48IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION FORK 6 X 48IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFE6-48
  • Mfr. Model # FE6-48
  • UNSPSC # 24101629
  • CATALOGUE PAGE # 1971
  • Shipping Weight 47.0 lbs

Product Details

Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish. OSHA regulations require that extensions are no more than one-hundred and fifty (150) percent of the existing fork length. Insert loop at the tip of the fork and slide it up at a forty-five (45) degree angle. Then, lay it down ov

Technical Specs

  • Colour Yellow
  • For Use With Fork Truck
  • Material Steel
  • Item Fork Extension
  • Load Capacity 4,000 lbs.
  • Extension Length 51-1/8"
  • Fork Width 6"
  • Min. Fork Length 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list