EXTENSION FORK 5 X 96IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION FORK 5 X 96IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFE5-96
  • Mfr. Model # FE5-96
  • UNSPSC # 24101629
  • CATALOGUE PAGE # 1971
  • Shipping Weight 178.0 lbs

Product Details

Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish.

Technical Specs

  • For Use With Fork Truck
  • Colour Yellow
  • Item Fork Extensions
  • Material Steel
  • Load Capacity 4000 lbs.
  • Extension Length 99-1/8"
  • Fork Width 5"
  • Min. Fork Length 64"
  • Includes Steel Retaining Strap
  • Standards OSHA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list