EXTENSION FORK 5 X 54IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION FORK 5 X 54IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFE5-54
  • Mfr. Model # FE5-54
  • UNSPSC # 24101629
  • CATALOGUE PAGE # 1971
  • Shipping Weight 48.0 lbs

Product Details

Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish.

Technical Specs

  • For Use With Fork Truck
  • Colour Yellow
  • Item Fork Extension
  • Material Steel
  • Load Capacity 4,000 lbs.
  • Extension Length 57-1/8"
  • Fork Width 5"
  • Min. Fork Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list