Skip Content
EXTENSION FORK 4 X 84IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION FORK 4 X 84IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESFE4-84
  • Mfr. Model # FE4-84
  • UNSPSC # 24101629
  • CATALOGUE PAGE # 1971
  • Shipping Weight 154.0 lbs

Product Details

Provide the extra support needed to lift long or large objects with a fork truck using a pair of fork extensions. Welded steel construction with cast steel tips. Steel retaining strap prevents fork extensions from sliding off forks during use. Powder coat yellow finish.

Technical Specs

  • Colour Yellow
  • For Use With Fork Truck
  • Item Fork Extension
  • Material Steel
  • Extension Length 87-1/8"
  • Load Capacity 4,000 lbs.
  • Fork Width 4"
  • Min. Fork Length 56"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list