EXTENSION CORDE-ZEE LOCK 10FT 16/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION CORDE-ZEE LOCK 10FT 16/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUR6
  • Mfr. Model # 1XUR6
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 1.0 lbs

Product Details

Extension Cord, E-Zee Lock(TM), Indoor/Outdoor, Cord Length 10 Ft, Gauge/Conductor 16/3, Max Amps 13, Voltage Rating 125, Watts 1625, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange, Temp Range -40 To 167 F, Nominal Outside Dia 0.335 In, NEMA Plug Configuration 5-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL, CUL

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Orange
  • Watts 1250 W
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL/cUL
  • Power Indicator No
  • Nominal Outside Dia. 0.325"
  • NEMA Receptacle Configuration 5-15 R
  • Description/Special Features Extension Cord/A Cord Lock Thatprevents Disconnect, the Cord Lock is Featured on the Female End of the Cord.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Item - Ext. Cords and Outlet Strips Locking Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list