Skip Content
EXTENSION CORD,TRI-SOURCE,50FT,10/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,TRI-SOURCE,50FT,10/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUR3
  • Mfr. Model # 1XUR3
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 12.35 lbs

Product Details

50 ft. tri-source connector, weatherproof extension cord. Power indicator LED at receptacle end. NEMA 5-15 plug and receptacle configuration.

Technical Specs

  • Item Lighted Extension Cord
  • Number of Outlets 3
  • Jacket Colour Yellow
  • Watts 1875 W
  • Indoor/Outdoor Indoor and Outdoor
  • Standards UL, cUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.565"
  • NEMA Receptacle Configuration 5-15 R
  • Description/Special Features This General-Purpose Extension Cord is Designed to Accommodate Almost Anypower Requirement. An LED At the Receptacle End Indicatespower is Available.
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Shape - Ext. Cords and Outlet Strips Round
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list