Skip Content
EXTENSION CORD,TRI-SOURCE,25FT,12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,TRI-SOURCE,25FT,12/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUR1
  • Mfr. Model # 1XUR1
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 3.55 lbs

Product Details

25 ft. tri-source connector, weatherproof extension cord. Power indicator LED at receptacle end. NEMA 5-15 plug and receptacle configuration.

Technical Specs

  • Item Lighted Extension Cord
  • Number of Outlets 3
  • Jacket Colour Yellow with Black Stripe
  • Watts 1875 W
  • Indoor/Outdoor Indoor and Outdoor
  • Standards UL, cUL
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15 R
  • Nominal Outside Dia. 0.425"
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. Its Nema 5-15 R Rating is the Standard Rating for 3-Prongplugs Used with Most Electronics and Extension Cords.
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list