EXTENSION CORD,SINGLE CONNECTOR,100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION CORD,SINGLE CONNECTOR,100

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUP9
  • Mfr. Model # 1XUP9
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 23.15 lbs

Product Details

100 ft. single connector, weatherproof extension cord. Power indicator LED at receptacle end. NEMA 5-15 plug and receptacle configuration.

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 1875 W
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL, cUL
  • Nominal Outside Dia. 0.565"
  • Power Indicator Yes
  • NEMA Receptacle Configuration 5-15R
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. Its Nema 5-15 R Rating is the Standard Rating for 3-Prongplugs Used with Most Electronics and Extension Cords.
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list