Skip Content
EXTENSION CORD EXPL-PROOF 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD EXPL-PROOF 100FT

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNDLE12-100XP
  • Mfr. Model # LE12-100XP
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Technical Specs

  • Max. Amps 15 A
  • Temp. Range -40 Degrees F - 167 Degrees F
  • Number of Outlets 1
  • NEMA Plug Configuration ECP-1523
  • Jacket Colour Black
  • Voltage 600 V
  • Watts 9000 W
  • Standards QPS Class 1, Div 1, Groups B, C, D and Class II, Div 1, Group G
  • Power Indicator No
  • Nominal Outside Dia. 0.595"
  • Description/Special Features These Extension Cords are Designed and Approved to be Used in Hazardous Locations.simply Wiring Explosion-proof Plugs and Connectors to a Length of Wire does Not Constitute An Approved Product.safeguard Your People and Equipment and Comply with Safety Codes by Buying Lind's Approved Explosion-proof Extension Cords
  • Gauge/Conductor 12/3
  • Item Extension Cord
  • Cord Length 100 ft.
  • NEC Cord Designation SOOW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list