Skip Content
EXTENSION CORD E-ZEE LOCK 50FT 12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD E-ZEE LOCK 50FT 12/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUT6
  • Mfr. Model # 1XUT6
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 6.57 lbs

Product Details

Extension Cord, E-Zee Lock(TM), Indoor/Outdoor, Cord Length 50 Ft, Gauge/Conductor 12/3, Max Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow w/Black Stripe, Temp Range -40 To 167 F, Nominal Outside Dia 0.425 I

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Yellow with Black Stripe
  • Watts 1,875
  • Power Indicator No
  • Standards UL, CUL
  • Indoor/Outdoor Indoor, Outdoor
  • Nominal Outside Dia. 0.425"
  • NEMA Receptacle Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Item - Ext. Cords and Outlet Strips Locking Extension Cord
  • Shape - Ext. Cords and Outlet Strips Round
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list