Skip Content
EXTENSION CORD E-ZEE LOCK 25FT 16/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD E-ZEE LOCK 25FT 16/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUR9
  • Mfr. Model # 1XUR9
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 2.0 lbs

Product Details

Extension Cord, E-Zee Lock(TM), Indoor/Outdoor, Cord Length 25 Ft, Gauge/Conductor 16/3, Max Amps 13, Voltage Rating 125, Watts 1625, Jacket Type PVC, Cord Type SJTW, Jacket Color Orange, Temp Range -40 To 167 F, Nominal Outside Dia 0.325 In, NEMA Plug Configuration 1-15P, NEMA Connector 5-15R, Number of Outlets 1, Standards UL, CUL

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Orange
  • Watts 1625 W
  • Power Indicator No
  • Standards UL, cUL
  • Indoor/Outdoor Indoor and Outdoor
  • Nominal Outside Dia. 0.325"
  • NEMA Receptacle Configuration 5-15 R
  • Description/Special Features Extension Cord/A Cord Lock Thatprevents Disconnect, the Cord Lock is Featured on the Female End of the Cord.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Item - Ext. Cords and Outlet Strips Locking Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list