Skip Content
EXTENSION CORD E-ZEE LOCK 10FT 12/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD E-ZEE LOCK 10FT 12/3

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1XUR8
  • Mfr. Model # 1XUR8
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 1.55 lbs

Product Details

Extension Cord, E-Zee Lock(TM), Indoor/Outdoor, Cord Length 10 Ft, Gauge/Conductor 12/3, Max Amps 15, Voltage Rating 125, Watts 1875, Jacket Type PVC, Cord Type SJTW, Jacket Color Yellow, Temp Range -40 To 167 F, Nominal Outside Dia 0.565 In, NEMA Plug Co

Technical Specs

  • Item Locking Extension Cord
  • Number of Outlets 1
  • Jacket Colour Yellow with Black Stripe
  • Watts 1875 W
  • Indoor/Outdoor Indoor and Outdoor
  • Nominal Outside Dia. 0.565"
  • Power Indicator No
  • NEMA Receptacle Configuration 5-15 R
  • Standards UL/cUL
  • Description/Special Features Power First Locking Extension Cord Features a Cord Lock Thatprevents Disconnect. the Lock is Made From Nylon and can Withstand 85pounds of Pull Force While Maintaining Electrical Continuity. The Cord Lock is Featured on the Female End of the Cord.
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Item - Ext. Cords and Outlet Strips Locking Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Shape - Ext. Cords and Outlet Strips Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list