Skip Content
EXTENSION CORD,9FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,9FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD72
  • Mfr. Model # 1FD72
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Item Extension Cord
  • Jacket Colour Beige
  • Watts 1,625
  • Standards UL
  • Indoor/Outdoor Indoor
  • Number of Outlets 3
  • NEMA Receptacle Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 9 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Temp. Range - Ext. Cords and Outlet Strips -4 Degrees F - 167 Degrees F
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list