Skip Content
EXTENSION CORD,9 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,9 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3AY47
  • Mfr. Model # 3AY47
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Item Major Appliance Cord
  • Jacket Colour Beige
  • Watts 5,000
  • Indoor/Outdoor Indoor
  • Standards UL
  • Number of Outlets 1
  • NEMA Receptacle Configuration 6-20R
  • Cord Length - Ext. Cords and Outlet Strips 9 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips SPT-3
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Right Angle 6-20P
  • Shape - Ext. Cords and Outlet Strips Flat
  • Temp. Range - Ext. Cords and Outlet Strips 0 Degrees F - 140 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list