Skip Content
EXTENSION CORD,50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,50 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD62
  • Mfr. Model # 1FD62
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.92 lbs

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Yellow
  • Indoor/Outdoor Indoor
  • Watts 1,875
  • NEMA Receptacle Configuration 5-15R
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips SPT-3
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Shape - Ext. Cords and Outlet Strips Flat
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips 32 Degrees F - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list