EXTENSION CORD,50 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION CORD,50 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD59
  • Mfr. Model # 1FD59
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 1,625
  • Indoor/Outdoor Indoor
  • NEMA Receptacle Configuration 5-15 R
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips SPT-2
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips 32 Degrees F - 140 Degrees F
  • Shape - Ext. Cords and Outlet Strips Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list