Skip Content
EXTENSION CORD,50 FT.,14/3 GA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,50 FT.,14/3 GA.

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ52
  • Mfr. Model # 21RJ52
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 4.18 lbs

Technical Specs

  • Item Lighted Extension Cord
  • Number of Outlets 1
  • Description/Special Features Extension Cord Features apower Indicator Light. Its Nema 5-15 R Rating is the Standard Rating for 3-Prongplugs Used with Most Electronics and Extension Cords.
  • Jacket Colour Black
  • Indoor/Outdoor Indoor and Outdoor
  • Watts 1875 W
  • Standards UL/cUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.362"
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list