Skip Content
EXTENSION CORD,50 FT.,12/3 GA. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,50 FT.,12/3 GA.

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE21RJ55
  • Mfr. Model # 21RJ55
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 5.94 lbs

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Description/Special Features Extra Heavy-Duty
  • Jacket Colour Black
  • Watts 1,875
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL, cUL
  • Nominal Outside Dia. 0.425"
  • Power Indicator Yes
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips 0 Degrees F - 221 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list