Skip Content
EXTENSION CORD,3-OUTLET,20A,10/3GA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,3-OUTLET,20A,10/3GA,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAD3
  • Mfr. Model # 4GAD3
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 5.6 lbs

Technical Specs

  • Colour Yellow
  • Item Extension Cord
  • Number of Outlets 3
  • Description/Special Features 3 Outlet, Generator Power
  • Jacket Colour Yellow
  • Watts 1,875
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL/CUL
  • Power Indicator No
  • Nominal Outside Dia. 0.575"
  • NEMA Receptacle Configuration 5-15R
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-20P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list