Skip Content
EXTENSION CORD,3-OUTLET,15A,12/3GA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,3-OUTLET,15A,12/3GA,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAD2
  • Mfr. Model # 4GAD2
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1411
  • Shipping Weight 3.55 lbs

Technical Specs

  • Colour Yellow
  • Item Extension Cord
  • Number of Outlets 3
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. This Cord is Fit for Extreme Weather, Staying Flexible Without Compromising the Integrity of the Cord.
  • Jacket Colour Yellow
  • Watts 1875 W
  • Standards UL/cUL
  • Indoor/Outdoor Indoor, Outdoor
  • Power Indicator No
  • Nominal Outside Dia. 0.421"
  • NEMA Receptacle Configuration 5-15 R
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list