Skip Content
EXTENSION CORD,3-OUTLET,15A,10/3GA, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,3-OUTLET,15A,10/3GA,

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAE1
  • Mfr. Model # 4GAE1
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 21.8 lbs

Technical Specs

  • Item Extension Cord
  • Number of Outlets 3
  • Jacket Colour Yellow
  • Watts 1875 W
  • Indoor/Outdoor Indoor and Outdoor
  • Standards UL/cUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.575"
  • Description/Special Features The Extension Cord Brings Electricpower Beyond the Source, toplaces That are DifficULt to Reach or Where Outlets May be Scarce. This Cord is Fit for Extreme Weather, Staying Flexible Without Compromising the Integrity of the Cord.
  • NEMA Receptacle Configuration 5-15 R
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list