Skip Content
EXTENSION CORD,25 FT,ORANGE,SJT,5-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,25 FT,ORANGE,SJT,5-1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD73
  • Mfr. Model # 1FD73
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Extension Cord
  • Jacket Colour Orange
  • Indoor/Outdoor Indoor
  • Watts 1,625
  • Standards UL
  • Number of Outlets 3
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • NEMA Receptacle Configuration 5-15R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips 0 Degrees F - 167 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list