Skip Content
EXTENSION CORD,20A,10/3GA,50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,20A,10/3GA,50FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FZZ7
  • Mfr. Model # 4FZZ7
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 10.8 lbs

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 2,500
  • Indoor/Outdoor Indoor and Outdoor
  • Standards UL/CUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.575 "
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • NEMA Receptacle Configuration 5-20R
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-20P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list