Skip Content
EXTENSION CORD,20A,10/3GA,100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,20A,10/3GA,100FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4GAA4
  • Mfr. Model # 4GAA4
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 22.05 lbs

Technical Specs

  • Number of Outlets 1
  • Item Extension Cord
  • Jacket Colour Yellow
  • Indoor/Outdoor Indoor and Outdoor
  • Watts 2,500
  • Power Indicator Yes
  • Standards UL/CUL
  • Nominal Outside Dia. 0.575 "
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • NEMA Receptacle Configuration L5-20R
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L5-20P
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Shape - Ext. Cords and Outlet Strips Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list