EXTENSION CORD,20A,10/3GA,100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION CORD,20A,10/3GA,100FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4FZZ8
  • Mfr. Model # 4FZZ8
  • UNSPSC # 26121536
  • CATALOGUE PAGE # 1410
  • Shipping Weight 22.67 lbs

Technical Specs

  • Number of Outlets 1
  • Jacket Colour Yellow
  • Indoor/Outdoor Indoor, Outdoor
  • Watts 2,500
  • Standards UL/CUL
  • Power Indicator Yes
  • Nominal Outside Dia. 0.575 "
  • NEMA Receptacle Configuration 5-20R
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/3
  • Item - Ext. Cords and Outlet Strips Lighted Extension Cord
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTOW
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-20P
  • Shape - Ext. Cords and Outlet Strips Round
  • Temp. Range - Ext. Cords and Outlet Strips -58 Degrees F - 194 Degrees F
  • Voltage - Ext. Cords and Outlet Strips 120 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list