Skip Content
EXTENSION CORD,15 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,15 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD71
  • Mfr. Model # 1FD71
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.74 lbs

Technical Specs

  • Item Household Extension Cord
  • Jacket Colour Brown
  • Watts 1,625
  • Standards UL
  • Indoor/Outdoor Indoor
  • Number of Outlets 3
  • NEMA Receptacle Configuration 1-15R
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/2
  • Cord Length - Ext. Cords and Outlet Strips 15 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SPT-2
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 1-15P
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • Shape - Ext. Cords and Outlet Strips Flat
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips 0 Degrees F - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list