Skip Content
EXTENSION CORD,10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,10FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3EA97
  • Mfr. Model # 3EA97
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Number of Outlets 1
  • Item Extension Cord
  • Jacket Colour Orange
  • Watts 1625 W
  • Indoor/Outdoor Indoor, Outdoor
  • Standards UL
  • Description/Special Features This General-Purpose Extension Cord is Designed to Accommodate Almost Anypower Requirement. An LED At the Receptacle End Indicatespower is Available.
  • NEMA Receptacle Configuration 5-15 R
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Cord Length - Ext. Cords and Outlet Strips 10 ft.
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJTW
  • Max. Amps - Ext. Cords and Outlet Strips 13
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Shape - Ext. Cords and Outlet Strips Round
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees F - 167 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list