Skip Content
EXTENSION CORD,100 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CORD,100 FT

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE1FD63
  • Mfr. Model # 1FD63
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.1 lbs

Technical Specs

  • Item Extension Cord
  • Number of Outlets 1
  • Jacket Colour Yellow
  • Watts 1,875
  • Indoor/Outdoor Indoor
  • Item - Ext. Cords and Outlet Strips Extension Cord
  • Cord Length - Ext. Cords and Outlet Strips 100 ft.
  • NEMA Receptacle Configuration 5-15R
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Max. Amps - Ext. Cords and Outlet Strips 15
  • NEC Cord Designation - Ext. Cords and Outlet Strips SPT-3
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • Voltage - Ext. Cords and Outlet Strips 120 VAC
  • Shape - Ext. Cords and Outlet Strips Flat
  • Temp. Range - Ext. Cords and Outlet Strips 32 Degrees F - 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list