Skip Content
EXTENSION CAMERA CABLE 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

EXTENSION CAMERA CABLE 8FT

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-53-0140
  • Mfr. Model # 48-53-0140
  • UNSPSC # 45121521
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Product Details

Cable extension. 8 foot, 17 mm diameter. For Milwaukee model numbers 2311-21.

Technical Specs

  • For Use With MTL2311-21 and MTL2312-21
  • Item Camera Cable Extension
  • Overall Length (In.) 8"
  • Package Quantity 1
  • Type
  • Cable Dia. (In.) 17mm
  • Camera Diameter (In.) 17mm or 9mm
  • Monitor Size 3.5"
  • Connector Type Quick Connect
  • Includes M-Spector(TM) Av 8' Extension Cable (48-53-0140)
  • Features Durable, Waterproof Construction, Extends Camera Reach by +8'
  • Overall Height (In.) 0.67"
  • Cable Connection Quick Connect
  • Overall Width (In.) 17mm
  • Construction Resin With Durable Rubber Overmould
  • Power Source M12 Lithium Battery
  • Cable Type Fibre Optic Digital
  • Voltage 12 VDC
  • Waterproof IP54
  • Camera Type Digital AV
  • Monitor System Digital AV With Recording Capability

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list