Skip Content
EXTENSION CABLE,40 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION CABLE,40 IN LENGTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE32H602
  • Mfr. Model # 32H602
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Extension Cable
  • Max. Amps 3A
  • Jacket Colour Black/White
  • Cable Length 3.3 ft.
  • Number of Conductors 1
  • End 1 Connection Type Wire Disconnect
  • End 1 Number of Pins 1
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list