Skip Content
EXTENSION BARS, 3/8 X 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION BARS, 3/8 X 10

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9835-250
  • Mfr. Model # 9835-250
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

3/8 x 10 inches extension bar.

Technical Specs

  • For Use With Male and Female Driving Square 3/8" or 1/2". Sockets.
  • Finish Red
  • Features Internal and external square. Quick, Easy and reliable locking of attached sockets. Chrome vanadium steel: forged
  • Item Extension Bar
  • Drive Size 3/8"
  • Standards IEC 60900 ASTM F1505
  • Overall Length 10"
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list