Skip Content
EXTENSION BARS, 1/2 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION BARS, 1/2 X 5

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9845-125
  • Mfr. Model # 9845-125
  • UNSPSC # 27111703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

1/2 x 5 inches extension bar.

Technical Specs

  • Features Internal and external square. Quick, Easy and reliable locking of attached sockets. Chrome vanadium steel: forged
  • Finish Red
  • For Use With Male and Female Driving Square 3/8" or 1/2". Sockets.
  • Item Extension Bar
  • Number of Pieces 1
  • Drive Size 1/2"
  • Overall Length 5"
  • Standards IEC 60900 ASTM F1505

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list