EXTENSION BALL RET 1/4INX 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION BALL RET 1/4INX 2IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ATB93761
  • Mfr. Model # 93761
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.033 lbs

Technical Specs

  • For Use With Square Drive Sockets
  • Item Hex Drive Socket Adapter
  • Drive Size 1/4"
  • Overall Length 2"
  • Drive Type Male Hex
  • Output Drive Size 1/4"
  • Output Drive Type Male Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list