EXTENSION 8IN 3/4DR N/S AL/BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

EXTENSION 8IN 3/4DR N/S AL/BR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSA348NS
  • Mfr. Model # SA348NS
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 201
  • Shipping Weight 0.99 lbs

Product Details

Westward non-sparking tools are manufactured from aluminum bronze or beryllium copper. All tools are drop forged and individually safety tested. These tools are corrosion resistant and non-magnetic.

Technical Specs

  • Drive Size 3/4"
  • Overall Length 8"
  • Item Non-sparking Socket Extension
  • Finish Aluminium Bronze
  • Features Westward Non-Sparking Tools are Manufactured From Aluminium Bronze or Beryllium Copper, All Tools are Drop Forged and Individually Safety Tested, These Tools are Corrosion Resistant and Non-Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list