Skip Content
EXTENSION 5/8X6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION 5/8X6IN

HUSQVARNA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HUS541400066
  • Mfr. Model # 541400066
  • UNSPSC # 20121504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • For Use With Diamond Coring Bits
  • Item Core Bit Extension
  • Includes -
  • Package Quantity 1
  • Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list