Skip Content
EXTENSION 3/8 DRIVE 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

EXTENSION 3/8 DRIVE 3IN

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM11-922
  • Mfr. Model # 11-922
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Drive Size 3/8"
  • Item Drive Extension
  • Features Knurling on the Extension Shaft Provides a Non-Slip Grip to Quickly Run Down/Remove Fasteners
  • Standards ASME B107.10M, US Federal Spec. GGG-W-641E
  • Overall Length 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list