EXTENSION 3/8 DR 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

EXTENSION 3/8 DR 8

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT5261
  • Mfr. Model # 5261
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 31
  • Shipping Weight 0.4 lbs

Product Details

Socket extension, 8 inches, 3/8 inch drive.

Technical Specs

  • Features Made From Alloy Steel, Heat Treated for Strength and Durability
  • Finish Full Polish
  • For Use With 3/8" Drive Sockets
  • Item Drive Extension
  • Drive Size 3/8"
  • Overall Length 8"
  • Standards ASME B107.10M, AS 4283
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list